3x1-1/4 Reducing FxP HNBR CS MEGA
MegaPress® 3x1-1/4 Reducing FxP HNBR CS MEGA
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 400-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a graphite separator ring for sizes 2½" to 4"
Specifications
- Collection:
- MegaPress®
- Material:
- Carbon Steel
- Origin:
- Global
- Type:
- V28820
- UPC:
- 691514288208