4 Adapter PXF HNBR CS MEGA
MegaPress® 4 Adapter PXF HNBR CS MEGA
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 184-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes ½" to 2" and a graphite separator ring for sizes 2½" to 4"
Specifications
- Collection:
- MegaPress®
- Fitting Type:
- Adapter
- Material:
- Carbon Steel
- Origin:
- Global
- Type:
- V28765
- UPC:
- 691514287652
- Weight:
- 3.436