This product requires certification to purchase.

4 in. Carbon Steel Full Port Press Ball Valve

Viega

MegaPress® 4 in. Carbon Steel Full Port Press Ball Valve

  • Fast #
  • Part #V86800
  • Item #10197635
  • Manufacturer Part #86800
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 4 in. Carbon Steel Full Port Press Ball Valve

  • Fast #
  • Part #V86800
  • Item #10197635
  • Manufacturer Part #86800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available with EPDM and FKM sealing elements
  • For use on up to schedule 40 pipe
  • ISO 5211 actuator mounting pads
  • Potable water, hydronic water and many other applications
  • Carbon steel, 304 and 316 stainless options available
  • 2-piece, 3-piece and check valve options available
  • 316 stainless steel ball
  • Body material designation: CS 1.0553
  • Eco Brass® blowout-proof stem
  • Lockable metal handle
  • Requires Certification

Specifications

ANSI:
ANSI Z1157
ASME:
ASME B31
Clean Bagged:
Yes
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Metal
Height:
10-73/500
IAPMO Listed:
Yes
ISO:
ISO 5211
Length:
15-69/100
MSS:
MSS SP-110
Material:
Carbon Steel, Metal, Plastic
Material Type:
RPTFE
Maximum Temperature:
250
Origin:
Global
Pressure - High:
200
Recommended Valve Application:
Potable Water
Temperature Range:
14 to 284 Deg F
UPC:
691514868004
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
36.146
Width:
6-89/100