This product requires certification to purchase.

4 in. Press 316 Stainless Steel Coupling and Stop

Viega

MegaPress® 4 in. Press 316 Stainless Steel Coupling and Stop

  • Fast #
  • Part #V90655
  • Item #10197653
  • Manufacturer Part #90655
5 out of 5 Customer Rating
Brand image
Viega

MegaPress® 4 in. Press 316 Stainless Steel Coupling and Stop

  • Fast #
  • Part #V90655
  • Item #10197653
  • Manufacturer Part #90655
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For use with sch. 5 to sch. 40 carbon steel pipe
  • Carbon steel, zinc-?nickel coating
  • EPDM sealing element
  • Smart Connect™ technology identifies unpressed connections
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
7-87/100 in
Pressure - Maximum
200 psi
Weight
4.13 lb
Characteristics & Features
Clean Bagged
Yes
Coating
Zinc Plated
Collection
MegaPress®
Fitting Type
Coupling, Straight
Material
Rubber, Stainless Steel
Material Type
316, EPDM
Schedule Class
40
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
Portable Water
ASME
ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM A-312, ASTM A-554
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UPC
691514906553