4 in. Press Straight Carbon Steel Coupling (Less Stop)
MegaPress® 4 in. Press Straight Carbon Steel Coupling (Less Stop)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No threading, cutting oil, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
- For use with Sch. 5 to Sch. 40 carbon steel pipe
- Carbon steel, zinc-?nickel coating
- Press connection
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 7-29/32 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 691514266954