4 x 1-1/2 RED FXP HNBR CS MEGA
MegaPress® 4 x 1-1/2 RED FXP HNBR CS MEGA
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 174-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2 to 2 in and a graphite separator ring for sizes 2-1/2 to 4 in
Documents
Specifications
- Collection:
- MegaPress®
- Material:
- Carbon Steel
- Origin:
- Global
- Type:
- V28840
- UPC:
- 691514288406