4 x 2 in. Fitting x Press Street Carbon Steel Reducer
MegaPress® 4 x 2 in. Fitting x Press Street Carbon Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 90-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No threading, cutting oil, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- MegaPress®
- End Connection 1:
- Fitting
- End Connection 2:
- Press
- End Connections:
- Fitting x Press
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Reducing, Street
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- UL 213
- UPC:
- 691514267456