This product requires certification to purchase.

4 x 3 in. Carbon Steel FKM FTGxP Reducer

Viega

MegaPress® 4 x 3 in. Carbon Steel FKM FTGxP Reducer

  • Fast #
  • Part #V26755
  • Item #7506741
  • Manufacturer Part #26755
3.7 out of 5 Customer Rating
Brand image
Viega

MegaPress® 4 x 3 in. Carbon Steel FKM FTGxP Reducer

  • Fast #
  • Part #V26755
  • Item #7506741
  • Manufacturer Part #26755
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
ASTM:
ASTM A-53, ASTM A-106, ASTM A-795
Clean Bagged:
No
Collection:
MegaPress®
End Connection 1:
Fitting
End Connection 2:
Press
End Connections:
Fitting x Press
FM Approved:
Yes
Fitting Size 1:
4
Fitting Size 2:
3
Fitting Sizes:
4 in x 3 in
Fitting Type:
Reducing
IAPMO Listed:
Yes
Material:
Carbon Steel
Maximum Temperature:
284
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
691514267555