NP 3/4 x 3/4 CS UNION Viega MegaPress union Carbon Steel
MegaPress® NP 3/4 x 3/4 CS UNION Viega MegaPress union Carbon Steel
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No threading, cutting oil, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Union
- Material:
- Carbon Steel
- Origin:
- Domestic
- Type:
- V25655
- UPC:
- 691514256559