This product requires certification to purchase.

VIEGA MEGAPRESS EXTENDED COUPLING NO STOP CARBON STEEL P1 1 P2 1

Viega

MegaPress® VIEGA MEGAPRESS EXTENDED COUPLING NO STOP CARBON STEEL P1 1 P2 1

  • Fast #
  • Part #V25090
  • Item #7179679
  • Manufacturer Part #25090
4.3 out of 5 Customer Rating
Brand image
Viega

MegaPress® VIEGA MEGAPRESS EXTENDED COUPLING NO STOP CARBON STEEL P1 1 P2 1

  • Fast #
  • Part #V25090
  • Item #7179679
  • Manufacturer Part #25090
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 540
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
Yes
Coating:
Zinc Nickel
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Coupling
IAPMO Listed:
Yes
Length:
5-11/25 in
Material:
Carbon Steel
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
691514250908