1 in. EXT Coupling L/ ST HNBR PXP CS MEGA
MegaPress® 1 in. EXT Coupling L/ ST HNBR PXP CS MEGA
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 1350-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- HNBR sealing element for use with natural gas and other hydrocarbons
- Fast and easy to use
- No threading, cutting oil, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- Clean Bagged:
- Yes
- Coating:
- Zinc Nickel
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Coupling
- IAPMO Listed:
- Yes
- Length:
- 4-19/50 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- UPC:
- 691514250816