2 in. Bronze Full Port Press Ball Valve
MegaPressG® 2 in. Bronze Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with ASTM schedule 5 to schedule 40 carbon steel pipe
- Carbon steel alloy with corrosion-resistant zinc nickel coating
- HNBR sealing element for fuels and gases
- Available in PxP, PxFPT, PxMPT and PxGJ configurations
- Smart Connect™ technology identifies unpressed connections
- Reduce labor costs by up to 90%
- 316 stainless steel ball
- Lockable metal handle
- Double stem seal
- Reinforced PTFE seats
Specifications
- ANSI:
- ANSI LC4, ANSI LC4a
- ASME:
- ASME B31
- CSA Certified:
- CSA 6.32, CSA 6.32a
- Clean Bagged:
- Yes
- Collection:
- MegaPressG®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Steel
- Height:
- 3-307/1000 in
- Length:
- 8-7/10 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 250
- Origin:
- Global
- Pressure - High:
- 125
- Recommended Valve Application:
- Fuel, Gas
- Temperature Range:
- -40 to 180 Deg F
- UPC:
- 691514306254
- Valve Body Material:
- Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Double-D
- Valve Type:
- Ball Valve
- Weight:
- 5.704 lb
- Width:
- 5 in