This product requires certification to purchase.

3/4 in. Bronze Full Port Press Ball Valve

Viega

MegaPressG® 3/4 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #V30605
  • Item #10197294
  • Manufacturer Part #30605
3.8 out of 5 Customer Rating
Brand image
Viega

MegaPressG® 3/4 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #V30605
  • Item #10197294
  • Manufacturer Part #30605
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with ASTM schedule 5 to schedule 40 carbon steel pipe
  • Carbon steel alloy with corrosion-resistant zinc nickel coating
  • HNBR sealing element for fuels and gases
  • Available in PxP, PxFPT, PxMPT and PxGJ configurations
  • Smart Connect™ technology identifies unpressed connections
  • Reduce labor costs by up to 90%
  • 316 stainless steel ball
  • Lockable metal handle
  • Double stem seal
  • Reinforced PTFE seats
  • Requires Certification

Specifications

ANSI:
ANSI LC4, ANSI LC4a
ASME:
ASME B31
CSA Certified:
CSA 6.32, CSA 6.32a
Clean Bagged:
Yes
Collection:
MegaPressG®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Steel
Height:
1-107/200
Length:
5-59/100
MSS:
MSS SP-110
Material:
Bronze, Plastic, Steel
Material Type:
RPTFE
Maximum Temperature:
250
Origin:
Global
Pressure - High:
125
Recommended Valve Application:
Fuel, Gas
Temperature Range:
-40 to 180 Deg F
UPC:
691514306056
Valve Body Material:
Bronze
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Double-D
Valve Type:
Ball Valve
Weight:
1.124
Width:
2-437/500