2-1/2 in. x 2-1/2 in. x 1-1/2 TEE HNBR CS MEGA
MegaPressG® Model 6618XL 2-1/2 in. x 2-1/2 in. x 1-1/2 TEE HNBR CS MEGA
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2" to 2" and a graphite separator ring for sizes 2-1/2" to 4"
- For use with Sch. 10 to Sch. 40 carbon steel pipe
- Carbon steel, zinc-?nickel coating
- Press connection
Specifications
- ASME:
- ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-3226
- Application:
- Compressed Air, Industrial Gases, Lubricants, Natural Gas, Oil, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe, Vacuum
- CSA Certified:
- CSA 6.32, CSA B149.1
- Coating:
- Zinc Nickel
- Collection:
- MegaPressG® Model 6618XL
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Size 3:
- 1-1/2
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel, Rubber
- Material Type:
- HNBR
- Origin:
- Global
- Pressure - Maximum:
- 200 psi, 600 psi
- Pressure Class:
- 125#, 200#
- Schedule Class:
- 40, Standard
- Temperature Range:
- -40 to 180 Deg F
- UL Listed:
- UL 180
- UPC:
- 691514286754