This product requires certification to purchase.

1-1/4 x 1 in. 9-Outlet Stainless Steel Manifold Flowers Meter

This product has been replaced by

No image available
Viega 1-1/4 x 1 in. 9-Outlet Union x FPT Manifold
Manufacturer Part #16037
Viega

Model 2804 1-1/4 x 1 in. 9-Outlet Stainless Steel Manifold Flowers Meter

  • Fast #
  • Part #V15907
  • Item #3599243
  • Manufacturer Part #15907
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Viega 1-1/4 x 1 in. 9-Outlet Union x FPT Manifold
Manufacturer Part #16037
Viega

Model 2804 1-1/4 x 1 in. 9-Outlet Stainless Steel Manifold Flowers Meter

  • Fast #
  • Part #V15907
  • Item #3599243
  • Manufacturer Part #15907
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 21
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High quality stainless steel
  • Pre-assembled
  • Bracket
  • Air bleeder
  • Purge valve
  • Supply shut off balancing valve
  • Supply flow meter valve
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model 2804
End Connection 1:
Union
End Connection 2:
FPT
End Connections:
Union x FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Length:
22-1/100 in
Material:
Stainless Steel
Maximum Temperature:
180
NSF Certified:
No
Outlet Quantity:
9
Pressure - Maximum:
100 psi
UPC:
691514159072