1 in. Bronze FNPT Spring Check Valve
Model 2873.4US 1 in. Bronze FNPT Spring Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For prevention of gravity circulation or backflow
- Female pipe thread
- Horizontal or vertical installation
- Non-?ferrous
Specifications
- Collection:
- Model 2873.4US
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 1-73/100
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 2-8/25
- Material:
- Bronze
- Maximum Temperature:
- 203
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Backflow Prevention
- UL Listed:
- No
- UPC:
- 691514202037
- Valve Body Material:
- Bronze
- Valve Body Style:
- Spring
- Valve Size:
- 1 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.562
- Width:
- 1-73/100