Plastic NPSM 1 x 5/8 in. Valve Manifold 30 Outlet
Model V5040.0 Plastic NPSM 1 x 5/8 in. Valve Manifold 30 Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- Model V5040.0
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1
- Fitting Size 2:
- 5/8
- Fitting Sizes:
- 1 in x 5/8 in
- Fitting Type:
- Reducing
- Height:
- 3
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 28-7/8
- Material:
- Plastic
- Material Type:
- Polysulfone
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Outlet Quantity:
- 30
- UPC:
- 691514496405
- Width:
- 8