This product requires certification to purchase.

3/4 in. Brass PEX Press x Copper Female Shut Off Valve

Viega North America

3/4 in. Brass PEX Press x Copper Female Shut Off Valve

  • Fast #
  • Part #V17262
  • Item #4837204
  • Manufacturer Part #17262
4.5 out of 5 Customer Rating
Brand image
Viega North America

3/4 in. Brass PEX Press x Copper Female Shut Off Valve

  • Fast #
  • Part #V17262
  • Item #4837204
  • Manufacturer Part #17262
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Solder x PureFlow Press connection with Smart Connect® technology
  • Requires Certification

Specifications

End Connection 1:
Press
End Connection 2:
Female Sweat
End Connections:
Press x Female Sweat
Length:
2-19/20 in
Material:
Brass
Maximum Temperature:
250
Origin:
Global
UPC:
691514172620
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Shut Off Valve
Weight:
0.424 lb