5/16 in. Plastic 90 Degree Elbow
5/16 in. Plastic 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 100 Pallet: 5000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Includes plastic clip
- For 5/16" ViegaPEX Barrier tubing
Specifications
- Application:
- Hot Water, Cold Water
- Elbow Degree:
- 90°
- FM Approved:
- No
- Fitting Size 1:
- 5/16 in
- Fitting Size 2:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 691514151045