3/8 in. Press Plastic Tee
PureFlow® 3/8 in. Press Plastic Tee
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 8000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Faster and easier than traditional radiant installation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 14, ANSI 372, ANSI 61-G
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- Color Finish Name:
- Black
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Size 3:
- 3/8
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight Tee
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UPC:
- 691514492001