Plastic Valve Manifold Adapter Ring for 2877.7 Powerhead
Plastic Valve Manifold Adapter Ring for 2877.7 Powerhead
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spare Part
- For adapting powerhead to Stadler manifold
Specifications
- Brand Model Compatibility:
- Stadler Brass Manifold
- Length:
- 1-14/25
- Material:
- Plastic
- Product Type:
- Ring
- UL Listed:
- No
- UPC:
- 691514150659