Press x FPT Bronze Reducing Tee
Press x FPT Bronze Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 2700-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Press connection helps reduce installation time versus soldering while keeping connections flame-free
- Flameless press joining helps reduce hot work and supports safer installation compared to torch methods.
- Smart Connect® technology helps identify unpressed connections during pressure testing to prevent call-backs.
- Tee provides a female pipe thread branch while maintaining press connections on the run.
- Compatible with ASTM B88 and ASTM B75 copper tubing where specified for ProPress fittings.
- EPDM sealing element(s) are used in ProPress fittings per catalog components listings.
- ProPress offers more than 400 engineered fitting configurations in copper and Zero Lead bronze from 1/2 in. to 4 in.
- Approved for more than 250 different applications
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x Press x FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 250
- Origin:
- Global
- UPC:
- 691514795904