This product requires certification to purchase.

1/2 in. Bronze Full Port Press x FPT Ball Valve

Viega

ProPress® 1/2 in. Bronze Full Port Press x FPT Ball Valve

  • Fast #
  • Part #V79970
  • Item #4570650
  • Manufacturer Part #79970
3.4 out of 5 Customer Rating
Brand image
Viega

ProPress® 1/2 in. Bronze Full Port Press x FPT Ball Valve

  • Fast #
  • Part #V79970
  • Item #4570650
  • Manufacturer Part #79970
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
Length
6-4/25 in
Pressure - Maximum
200 psi
Valve Size
1/2 in
Weight
0.463 lb
Characteristics & Features
Clean Bagged
Yes
Collection
ProPress®
Handle Material
Metal
Material
Bronze
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
ASME
ASME A112.4.14
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Commercial, Residential, Water
UL Listed
No
UPC
691514799704