1/2 in. Bronze Press 250# Ball Valve
ProPress® 1/2 in. Bronze Press 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1350-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For potable water application
- EPDM sealing element, Stainless steel ball
- Smart Connect technology
- Lead-Free
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.4.14
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Metal
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-7/50 in
- Material:
- Bronze
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Commercial, Residential, Potable Water
- UL Listed:
- No
- UPC:
- 691514799209
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-Proof
- Valve Type:
- Ball Valve
- Weight:
- 0.463 lb