1/2 in. Bronze Press Ball Valve
This product has been replaced by
Manufacturer Part #79920
ProPress® 1/2 in. Bronze Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
-
Not Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- UPC:
- 691514798202
- Valve Body Style:
- Ball
- Valve Size:
- 1/2 in