This product requires certification to purchase.

1/2 in. Press 316L Stainless Steel Coupling with Stop

Viega

ProPress® 1/2 in. Press 316L Stainless Steel Coupling with Stop

  • Fast #
  • Part #V80265
  • Item #3659722
  • Manufacturer Part #80265
4.1 out of 5 Customer Rating
Brand image
Viega

ProPress® 1/2 in. Press 316L Stainless Steel Coupling with Stop

  • Fast #
  • Part #V80265
  • Item #3659722
  • Manufacturer Part #80265
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 5400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312, ASTM A-403, ASTM A-554
Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Length:
1-17/20 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
691514802657
Weight:
0.081 lb