1/2 x 1 in. Copper Press Tee
ProPress® 1/2 x 1 in. Copper Press Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 2250-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Accessory for Viega ProPress 90° extended street elbow
- Helps support the intended joint configuration during installation
- Sized for 3/4 in. diameter connection
- Bronze accessory component for ProPress applications
- Supports consistent fit-up when used as specified
- Intended for use with Viega ProPress components
- Helps streamline installation by using the specified insert
- Supports maintenance and replacement needs
-
Lead Law Compliant
Specifications
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1/2 in x 1/2 in x 1 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Type:
- V15493
- UL Listed:
- No
- UPC:
- 691514154930
- Weight:
- 0.31 lb