1/2 x 3/4 in. Bronze Full Port Press x Hose Ball Valve
ProPress® 1/2 x 3/4 in. Bronze Full Port Press x Hose Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1125-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No flame, solder, flux, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- GHT
- End Connections:
- Press x GHT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- UPC:
- 691514798752
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.549 lb