This product requires certification to purchase.

1/2 x 3/4 in. Bronze Press x Hose Ball Valve

This product has been replaced by

Viega Bronze Full Port Press x Hose Ball Valve
Viega 1/2 x 3/4 in. Bronze Full Port Press x Hose Ball Valve
Manufacturer Part #79875
Viega

ProPress® 1/2 x 3/4 in. Bronze Press x Hose Ball Valve

  • Fast #
  • Part #V79990
  • Item #4570661
  • Manufacturer Part #79990
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Viega Bronze Full Port Press x Hose Ball Valve
Viega 1/2 x 3/4 in. Bronze Full Port Press x Hose Ball Valve
Manufacturer Part #79875
Viega

ProPress® 1/2 x 3/4 in. Bronze Press x Hose Ball Valve

  • Fast #
  • Part #V79990
  • Item #4570661
  • Manufacturer Part #79990
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1125
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.4.14
Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
GHT
End Connections:
Press x GHT
FM Approved:
No
Handle Material:
Metal
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-4/25 in
Material:
Bronze
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Recommended Valve Application:
Water, Residential, Commercial
UL Listed:
No
UPC:
691514799902
Valve Body Style:
Ball
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve