This product requires certification to purchase.

1-1/2 in. Bronze Press Ball Valve

Viega

ProPress® 1-1/2 in. Bronze Press Ball Valve

  • Fast #
  • Part #V79943
  • Item #4570626
  • Manufacturer Part #79943
3.7 out of 5 Customer Rating
Brand image
Viega

ProPress® 1-1/2 in. Bronze Press Ball Valve

  • Fast #
  • Part #V79943
  • Item #4570626
  • Manufacturer Part #79943
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 270
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For potable water installations
  • Bronze
  • Press connection
  • Full port
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Metal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze, Metal
Recommended Valve Application:
Potable Water
UPC:
691514799438
Valve Body Material:
Bronze
Valve Body Style:
Ball
Valve Port Opening:
Full Port
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
2.365