1-1/2 in. Press x FPT Bronze Adapter
ProPress® 1-1/2 in. Press x FPT Bronze Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 35 Pallet: 945-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Press connection helps reduce installation time versus soldering while keeping connections flame-free
- Designed to be pressed onto copper tube in accordance with ASTM B88 or B75
- Supports common ProPress system uses such as potable water, chilled water, and hydronic heating and cooling where approved
- Transitions from press-connected copper tube to a threaded connection for tying into valves and equipment
- Threaded end simplifies make-up to common pipe thread connections
- EPDM sealing element supports reliable performance in approved applications
- Ideal for new construction, repair, and retrofit work where a compact transition is needed
- Smart Connect® technology helps identify unpressed connections during pressure testing
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Adapter
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-11/25
- Material:
- Bronze
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- Origin:
- Global
- Temperature Range:
- 0 to 250 Deg F
- Type:
- V79365
- UPC:
- 691514793658