1-1/2 in. Press x Press 316L Stainless Steel Coupling with Stop
ProPress® 1-1/2 in. Press x Press 316L Stainless Steel Coupling with Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- More than 200 different engineered fitting configurations for stainless
- Approved for more than 225 different applications
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- ASME:
- ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312, ASTM A-403, ASTM A-554
- Application:
- Hydronic Heating, Chilled Water, Low Pressure Steam, Compressed Air
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Length:
- 3-17/81
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Type:
- V80285
- UL Listed:
- UL 213
- UPC:
- 691514802855
- Weight:
- 0.414