This product requires certification to purchase.

1-1/2 Stainless Steel 316 Coupling PXP L/ ST

Viega

ProPress® 1-1/2 Stainless Steel 316 Coupling PXP L/ ST

  • Fast #
  • Part #V80330
  • Item #3659818
  • Manufacturer Part #80330
4.7 out of 5 Customer Rating
Brand image
Viega

ProPress® 1-1/2 Stainless Steel 316 Coupling PXP L/ ST

  • Fast #
  • Part #V80330
  • Item #3659818
  • Manufacturer Part #80330
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 945
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • More than 200 different engineered fitting configurations for stainless
  • Approved for more than 225 different applications
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312, ASTM A-403, ASTM A-554
Application:
Hydronic Heating, Chilled Water, Low Pressure Steam, Compressed Air
Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Length:
3-10/37
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Type:
V80330
UL Listed:
UL 213
UPC:
691514803302
Weight:
0.41