This product requires certification to purchase.

1-1/2 x 1/2 in. Press x FTG Bronze Reducer

Viega

ProPress® 1-1/2 x 1/2 in. Press x FTG Bronze Reducer

  • Fast #
  • Part #V79850
  • Item #3924538
  • Manufacturer Part #79850
4.1 out of 5 Customer Rating
Brand image
Viega

ProPress® 1-1/2 x 1/2 in. Press x FTG Bronze Reducer

  • Fast #
  • Part #V79850
  • Item #3924538
  • Manufacturer Part #79850
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 90 Pallet: 3240
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Designed to be pressed onto copper tube in accordance with ASTM B88 or B75
  • Supports common ProPress system uses such as potable water, chilled water, and hydronic heating and cooling where approved
  • Connects two different tube sizes to simplify main-to-branch transitions
  • Helps reduce the need for multiple fittings when stepping down line size
  • EPDM sealing element supports reliable performance in approved applications
  • Compact form factor supports tight mechanical rooms and chases
  • Smart Connect® technology helps identify unpressed connections during pressure testing
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Fitting
End Connection 2
Press
End Connections
Fitting x Press
Fitting Size 1
1-1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/2 in x 1/2 in
Length
2-39/50 in
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Reducing
Material
Bronze
Warranty & Product Information
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
V79850
UPC
691514798509