This product requires certification to purchase.

1-1/4 in. Bronze Press 250# Ball Valve

Viega

ProPress® 1-1/4 in. Bronze Press 250# Ball Valve

  • Fast #
  • Part #V79935
  • Item #4570746
  • Manufacturer Part #79935
4 out of 5 Customer Rating
Brand image
Viega

ProPress® 1-1/4 in. Bronze Press 250# Ball Valve

  • Fast #
  • Part #V79935
  • Item #4570746
  • Manufacturer Part #79935
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 540
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • For potable water application
  • EPDM sealing element, Stainless steel ball
  • Smart Connect technology
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.4.14
Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Handle Material:
Metal
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-23/25
Material:
Bronze
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Pressure Class:
250#
Recommended Valve Application:
Commercial, Residential, Potable Water
UL Listed:
No
UPC:
691514799353
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.512