This product requires certification to purchase.

1-1/4 in. Copper Press 45° Elbow

This product has been replaced by

Viega Copper Press 45° Elbow
Viega 1-1/4 in. Copper Press 45° Elbow
Manufacturer Part #77033
Viega

ProPress® 1-1/4 in. Copper Press 45° Elbow

  • Fast #
  • Part #V77622
  • Item #1349243
  • Manufacturer Part #77622
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Viega Copper Press 45° Elbow
Viega 1-1/4 in. Copper Press 45° Elbow
Manufacturer Part #77033
Viega

ProPress® 1-1/4 in. Copper Press 45° Elbow

  • Fast #
  • Part #V77622
  • Item #1349243
  • Manufacturer Part #77622
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1350
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22, ASME B16.51
ASTM:
ASTM B-88
Clean Bagged:
No
Collection:
ProPress®
Elbow Degree:
45°
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Copper
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
UL Listed:
UL 213
UPC:
691514776224