1-1/4 in. Press x FPT Bronze 90 Degree Elbow
ProPress® 1-1/4 in. Press x FPT Bronze 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 1350-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Press connection helps reduce installation time versus soldering while keeping connections flame-free
- Designed to be pressed onto copper tube in accordance with ASTM B88 or B75
- Supports common ProPress system uses such as potable water, chilled water, and hydronic heating and cooling where approved
- Provides a 90° change of direction with a threaded outlet for connecting to threaded components
- Threaded outlet supports quick integration with valves, stops, and accessories
- EPDM sealing element supports reliable performance in approved applications
- Useful for mechanical room turn-ups and fixture rough-ins where a threaded outlet is required
- Smart Connect® technology helps identify unpressed connections during pressure testing
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- ProPress®
- Elbow Degree:
- 90°
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Origin:
- Global
- Type:
- V79560
- UPC:
- 691514795607