This product requires certification to purchase.

1 in. Copper Press 45° Street Elbow

Viega

ProPress® 1 in. Copper Press 45° Street Elbow

  • Fast #
  • Part #V77058
  • Item #5150489
  • Manufacturer Part #77058
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 1 in. Copper Press 45° Street Elbow

  • Fast #
  • Part #V77058
  • Item #5150489
  • Manufacturer Part #77058
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 2700
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Smart Connect® technology helps identify unpressed connections during pressure testing.
  • Flame-free installation eliminates soldering and helps reduce hot work on the jobsite.
  • For use with copper tube in accordance with ASTM B88 or ASTM B75.
  • Approved applications include potable water, chilled water, hydronic heating (with glycol), compressed air and more.
  • Available in more than 400 fitting configurations to support design flexibility and material takeoff accuracy.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
Collection:
ProPress®
Elbow Degree:
45
End Connection 1:
Press
End Connection 2:
Male Sweat
End Connections:
Press x Male Sweat
FM Approved:
Yes
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
Origin:
Global
UPC:
691514770581