This product requires certification to purchase.

1 in. Flanged x Press Bronze Adapter

Viega

ProPress® 1 in. Flanged x Press Bronze Adapter

  • Fast #
  • Part #V79680
  • Item #3924065
  • Manufacturer Part #79680
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 1 in. Flanged x Press Bronze Adapter

  • Fast #
  • Part #V79680
  • Item #3924065
  • Manufacturer Part #79680
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 440 Pallet: 440
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Designed to be pressed onto copper tube in accordance with ASTM B88 or B75
  • Supports common ProPress system uses such as potable water, chilled water, and hydronic heating and cooling where approved
  • Connects press-connected copper tube to flanged components to simplify equipment tie-ins
  • Two-piece flange adapter configuration supports straightforward assembly and service access
  • Helps reduce hot work on jobsites by using press connections
  • EPDM sealing element supports reliable performance in approved applications
  • Smart Connect® technology helps identify unpressed connections during pressure testing
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Flanged
End Connections
Press x Flanged
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-19/25 in
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Straight, Adapter
Flange Type
Press
Material
Bronze
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Temperature Range
0 to 250 Deg F
Warranty & Product Information
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
V79680
UPC
691514796802