1 in. Press Bronze Union
ProPress® 1 in. Press Bronze Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Press connection helps reduce installation time versus soldering while keeping connections flame-free
- Flameless press joining helps reduce hot work and supports safer installation compared to torch methods.
- Smart Connect® technology helps identify unpressed connections during pressure testing to prevent call-backs.
- Cap is used to terminate copper tube runs in ProPress piping layouts.
- Compatible with ASTM B88 and ASTM B75 copper tubing where specified for ProPress fittings.
- EPDM sealing element(s) are used in ProPress fittings per catalog components listings.
- ProPress offers more than 400 engineered fitting configurations in copper and Zero Lead bronze from 1/2 in. to 4 in.
- Approved for more than 250 different applications
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Adapter
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-13/20 in
- Material:
- Bronze
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- Origin:
- Global
- Temperature Range:
- 0 to 250 Deg F
- Type:
- V79135
- UPC:
- 691514791357