1 in. Press Stainless Steel Ball Valve
ProPress® 1 in. Press Stainless Steel Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 648-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The ProPress 316 ball valve can be used in a variety of commercial and industrial applications. The EPDM sealing elements make it the perfect choice for potable water systems, while the durable 316 stainless steel allows it to stand up to some of the harshest environments found in power plants, refineries, utilities, and mills. The double EPDM stem seals prevent leaks without the need for constant adjustment.
- Smart Connect® ProPress press ends
- EPDM sealing elements
- The 316 stainless steel ball valves are available in sizes ranging from ½ to 2 and are equipped with Viega’s unique Smart Connect® technology for easy identification of unpressed connections during pressure testing.
- Full-port design
- Blowout-proof stainless steel stem
- Reinforced PTFE seats
- Lockable, 316 stainless steel handle
Documents
Specifications
- ANSI:
- ANSI Z1157
- ASME:
- ASME A112.4.14
- ASTM:
- ASTM F3226
- Collection:
- ProPress®
- Handle Material:
- Stainless Steel
- Height:
- 3-7/20 in
- Length:
- 2-17/25 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Commercial, Industrial
- Temperature Range:
- 0 to 250 Deg F (-18 to 121 Deg C)
- UL Listed:
- Yes
- UPC:
- 691514810966
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve