1 in. Press x MNPT Bronze Adapter
ProPress® 1 in. Press x MNPT Bronze Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 110 Pallet: 3960-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Installs up to 60% faster than traditional soldered connections
- Flameless press installation improves jobsite safety
- Smart Connect® technology helps identify unpressed connections during pressure testing
- Male threaded outlet for transition to threaded components
- Operating pressure up to 300 psi
- Temperature range 0°F to 250°F
- EPDM sealing element for potable water applications
- Approved for over 2,500 applications
- Approved applications include potable water, non combustible gases, steam and compressed air
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM B-75, ASTM B-88
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- MPT
- End Connections:
- Press x MPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Adapter
- Flange Type:
- Press
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-9/53
- Material:
- Bronze
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- 0 to 250 Deg F
- Type:
- V79245
- UL Listed:
- UL 213
- UPC:
- 691514792453