1 in. Rubber Seal Element Gas in Harlequin Bronze
ProPress® 1 in. Rubber Seal Element Gas in Harlequin Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 1000 Pallet: 54000-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- For ProPress®G gas fittings
- Provides oil and hydrocarbon resistance
Specifications
- Application:
- Commercial, Residential
- Collection:
- ProPress®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 1
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- HNBR
- Maximum Temperature:
- 180
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Type:
- V21033
- UL Listed:
- No
- UPC:
- 691514210339
- Weight:
- 0.004