1 x 1/2 in. Copper Press Tee
ProPress® 1 x 1/2 in. Copper Press Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 2250-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No flame, solder, flux, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM B-75, ASTM B-88
- CSA Certified:
- CSA MSE 13
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Size 3:
- 1/2
- Fitting Sizes:
- 1 in x 1 in x 1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 213
- UPC:
- 691514774329
- Weight:
- 0.37