1 x 3/4 in. FTG x Press 304L Stainless Steel Reducer with FKM Sealing Element
ProPress® 1 x 3/4 in. FTG x Press 304L Stainless Steel Reducer with FKM Sealing Element
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- No welding, grinding, or heavy equipment needed
- Helps installers easily identify unpressed connections during pressure testing
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM E-84, ASTM F-876, ASTM F-877
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- End Connection 1:
- Fitting
- End Connection 2:
- Press
- End Connections:
- Fitting x Press
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Maximum Temperature:
- 284
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Type:
- V85172
- UL Listed:
- Yes
- UPC:
- 691514851723
- Weight:
- 0.139