1 x 3/4 x 1/2 in. Copper Press Tee
ProPress® 1 x 3/4 x 1/2 in. Copper Press Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 2250-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Press connection helps reduce installation time versus soldering while keeping connections flame-free
- Press connections support fast installation and predictable workflows
- Smart Connect® technology helps identify unpressed connections during pressure testing
- Designed to branch copper piping runs for efficient layout and distribution
- Compatible with copper tube manufactured to ASTM B88 and B75 requirements for ProPress
- Engineered for consistent, repeatable connections when installed with a press tool
- Supports potable water, hydronic and chilled water applications where ProPress is approved
- Designed for use as part of the Viega ProPress press system
- Smart Connect® technology helps identify unpressed connections during pressure testing.
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Size 3:
- 1/2
- Fitting Sizes:
- 1 in x 3/4 in x 1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Origin:
- Global
- Package Quantity:
- 5
- Type:
- V77417
- UPC:
- 691514774176