This product requires certification to purchase.

2-1/2 in. Copper Press 90° Elbow

Viega

ProPress® 2-1/2 in. Copper Press 90° Elbow

  • Fast #
  • Part #V20623
  • Item #2972483
  • Manufacturer Part #20623
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 2-1/2 in. Copper Press 90° Elbow

  • Fast #
  • Part #V20623
  • Item #2972483
  • Manufacturer Part #20623
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Smart Connect® technology helps identify unpressed connections during pressure testing.
  • Flame-free installation eliminates soldering and helps reduce hot work on the jobsite.
  • For use with copper tube in accordance with ASTM B88 or ASTM B75.
  • Makes a 90° change of direction to route tubing around structural and mechanical obstacles.
  • Approved applications include potable water, chilled water, hydronic heating (with glycol), compressed air and more.
  • Available in more than 400 fitting configurations to support design flexibility and material takeoff accuracy.
  • Made in USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Elbow
Material
Wrot Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
UPC
691514206233