2-1/2 in. Copper Press 90° Street Elbow
ProPress® 2-1/2 in. Copper Press 90° Street Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 368 Pallet: 368-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 45 degree street elbow with male copper outlet
- Press connection supports flameless workflow
- Smart Connect® technology helps identify unpressed connections during pressure testing
- Compatible with ASTM B88 and B75 copper tube
- Operating pressure up to 300 psi
- Temperature range 0°F to 250°F
- Approved applications include potable water, non combustible gases, steam and compressed air
- Supports hydronic heating applications
- Compact directional transition
- Reduces installation steps
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- Collection:
- ProPress®
- Elbow Degree:
- 90
- End Connection 1:
- Press
- End Connection 2:
- Male Sweat
- End Connections:
- Press x Male Sweat
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Type:
- V20638
- UL Listed:
- Yes
- UPC:
- 691514206387