This product requires certification to purchase.

2-1/2 in. Press 316L Stainless Steel 90 Degree Elbow

Viega

ProPress® 2-1/2 in. Press 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #V80430
  • Item #3659631
  • Manufacturer Part #80430
4 out of 5 Customer Rating
Brand image
Viega

ProPress® 2-1/2 in. Press 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #V80430
  • Item #3659631
  • Manufacturer Part #80430
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 344 Pallet: 344
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • More than 200 different engineered fitting configurations for stainless
  • Approved for more than 225 different applications
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Clean Bagged
Yes
Collection
ProPress®
Fitting Type
Elbow
Material
Stainless Steel
Material Type
316
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
Application
Hydronic Heating, Chilled Water, Compressed Air
ASME
ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM A-312, ASTM A-403, ASTM A-554
FM Approved
Yes
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
V80430
UL Listed
No
UPC
691514804309