This product requires certification to purchase.

2-1/2 Stainless Steel 316 Extra Large Adapter P X M NPT

Viega

ProPress® 2-1/2 Stainless Steel 316 Extra Large Adapter P X M NPT

  • Fast #
  • Part #V80060
  • Item #3659749
  • Manufacturer Part #80060
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 2-1/2 Stainless Steel 316 Extra Large Adapter P X M NPT

  • Fast #
  • Part #V80060
  • Item #3659749
  • Manufacturer Part #80060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 794 Pallet: 794
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification

Specifications

Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
MPT
End Connections:
Press x MPT
FM Approved:
No
Fitting Size 1:
2-1/2
Fitting Size 2:
2-1/2
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Length:
4-69/100
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Type:
V80060
UL Listed:
No
UPC:
691514800608
Weight:
2.05